Add More Items
View All Quick Selects
Below you can add an image for 'single phase ventilated' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Fan Speed Controller, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, White, 60 HZ, Fan, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 1.5A 663321
Total Availability: In Stock
Check local availability
Book Price
$34.82
Each
Eaton Meter Pack, Socket Amperage: 125A, Amperage Rating: 125A, Aluminum, Bus Rating: 400A, No Bypass, Indoor/Outdoor, Up to 100 Kaic, 4 Sockets, Five-Jaw, Single-Phase In/Single-Phase Out, Ringless, 120/240 Vac
$2,426.69
Eaton Main Circuit Breaker, 600 A, Nema 3R, Single Phase, Three Wire, 120/240 V, Compression Lug Pads
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8,407.78
Pushbutton, Satin Nickel Stucco Lighted
$18.01
Eaton House Panel, 400A, BR Type, Compact, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, 8 Spaces, Pon, Surface Mounting, 120/240V, Single-Phase
$5,203.32
Eaton BR Main Breaker Loadcenter, 200A, X5, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 40 Circuits, Single Pole, 20 Spaces, Three-Wire, Single-Phase
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$456.62
Non-Standard/Universal Hub Opening. Hub No Longer Furnished, Order U40 Hub Separately. Consult Manufacturer. Midwest Electric’S Terminal Boxes Are For Use In Converting From Overhead to Underground Services and For Multi-Circuit Wiring. The Nema 3R Enclosure Provides Protection For All Terminations Inside and Provides A Convenient, Timesaving Means Of Wire Splices and Connections. Midwest Offers A Full Line Of Terminal Boxes For 240-Volt, Single-Phase and 600-Volt, Three-Phase Ratings. Typical Applicati
$1,739.24
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, FD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 175a
$949.04
Quick Connect Neutrals, Main Circuit Breaker Loadcenter, 200A, G1R, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, 60 Circuits, 30 Spaces, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, Combination, Type BR 1-Inch Breakers, 120/240V
Total Availability:
$610.21
This item is no longer available. Click to view alternate items.
Eaton 3MM Residential Meter Stack, Multiple Metering, 125A, Al, Bus:800A, Horn Bypass, Outdoor, Depends On Selected MCB, 5-Jaw, Sockets:5, Three-Phase In, Single-Phase Out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208 Vac
$2,320.56
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, Ground Bar, Main Lug Only, 225 A, X8, Copper, Gray, Nema 1, 10KAIC, BR, Surface, Flush, 84 Circuits, Single-Pole, 42 Spaces, A Neutral and A Ground, Single-Phase, 1, 120/240V, #6-1/0 Awg Cu/Al
$511.05
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 4 to 20 A, 11.6 LB
$741.61
Eaton Residential Meter Stack, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No Bypass, Indoor/Outdoor, Five-Jaws, 5 Sockets, Three-Phase In, Single-Phase Out, Ringless Security, 120/208V
$1,243.76
Eaton General Purpose Encapsulated Transformer, Buck-Boost General-Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 178, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 7.5 Kva, Indoor-Outdoor, 509B
$4,531.69
Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X8, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 80 Circuits, Single Pole, 40 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
$487.28
3" White Soffit Vent
$8.30
Skylark Contour Reverse-Phase Dimmer With On/Off Switch, CFL/Led (Screw-Based), Incandescent/Halogen, Electronic Low-Voltage, 3-Way/Single-Pole, 250W CFL/Led or 500W Inc/Hal/Elv In White
$71.95
Eaton House Panel, 400A, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, Surface Mounting, 120/240V, Single-Phase
$5,409.50
The Model 257 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 257 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
$98.39
Eaton PSG General Purpose Power Supply, 60W, Single-Phase, 24 VDC Output Voltage, Metal Enclosure, Removable Terminals
$222.31
20
Popularity
Default